Mechanics Gloves, Synthetic Leather Palm, XL, Black
Mfr # 7700XL
Zoro # G3257856
product price:Â $11.49
/ea
Sold in multiples of 12 for $137.88
Key Features
Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Back Material
Stretch Spandex
Closure Type
Adjustable Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700XL
Zoro #
G3257856
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Size- Alpha
XL
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Back Material
Stretch Spandex
Closure Type
Adjustable Wrist
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.