Mechanics Gloves, Synthetic Leather Palm, XL, Black

  • Mfr # 7701XL

  • Zoro # G3257899


product price:  $13.65
/ea
Sold in multiples of 12 for $163.80

Key Features

Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Closure Type
hook-and-loop
Back Material
Heavy Duty Ribbed Knit Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7701XL
Zoro #
G3257899
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Closure Type
hook-and-loop
Back Material
Heavy Duty Ribbed Knit Fabric
Cuff
Elastic
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.