Men's Saddletan Grain Winter Work Gloves Black/Yellow XL 1 pair

  • Mfr # 3233XL

  • Zoro # G216119319


product price:  $22.75
/pr

Key Features

Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3233XL
Zoro #
G216119319
UPC #
53300811937
Country of Origin
China

Dimensions

Length
2.1 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Men's, Heat Resistant: , Insulated: Yes, Knuckle Strap Protection: , Leather Palm: Yes, Lined: Yes, Machine Washable: No, Material: Cowhide Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Bagged, Product Type: Winter Work Gloves, Re

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.