Zoro Homepage

Men's Work Gloves Gray One Size Fits All 1 pair

  • Mfr # 12T

  • Zoro # G815500358


product price: $6.59
/ea
Sold in multiples of 5 for $32.95

Key Features

Glove Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T
Zoro #
G815500358
UPC #
53300033223
Country of Origin
Bangladesh

Dimensions

Glove Length
10.8 in

Description

Gender: Men's *Heat Resistant: *Insulated: *Knuckle Strap Protection: Yes *Leather Palm: Yes *Lined: *Machine Washable: *Material: Split Cowhide Leather *Nonslip Grip: *Number in Package: 1 *Packaging Type: Carded *Product Type: Work Gloves *Reinforc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.