Shop WELLS LAMONT
See all product information
Create Account
Leather Palm Gloves, Safety Cuff, Wing Thumb, Blue (Overedge), Xl
Mfr # Y0042XL
Zoro # G3137060
product price:Â
$
15.35
/ea
Sold in multiples of 12 for $184.20
Key Features
Glove Size
Xl
Color
Blue (Overedge)
Thumb Style
Wing
Cuff Style
Safety
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y0042XL
- Zoro #
- G3137060
- UPC #
- -
- Country of Origin
- China
- Item
- Leather Palm Gloves
- Color
- Blue (Overedge)
- Thumb Style
- Wing
- Cuff Style
- Safety
- Glove Cut
- Gunn
- Palm Material
- Pigskin Leather
- Application
- Warehousing, Construction, Outdoors, Freezer
- Glove Back Material
- Fabric
- Minimum Temperature
- Not Rated
- Lining Material
- Thermofill
- Palm Style
- Lined Leather
Description
Leather Gloves, Minimum Temperature Not Rated