Shop AVENGER SAFETY FOOTWEAR

Safety Footwear, Brown, 9 Sz, PR

  • Mfr # A7384-9-4E
  • Zoro # G724891929

product price: 
$
152.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Gender
Men's
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Outsole Technology
Heat-Resistant; Slip-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7384-9-4E
Zoro #
G724891929
UPC #
198311041734
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EEEE
Overall Height
8 in

Details

Item
SAFETY FOOTWEAR
Metal Chip-Resisting Sole
Yes
Gender
Men's
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Outsole Technology
Heat-Resistant; Slip-Resistant
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Footwear Style
Mid-Cut Work Boot
Insulated
No
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Insole Technology
MEGAComfort
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
CSA Standards Met
Puncture-Resistant Sole
Style Number
A7384
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Direct Attached
Color
Brown
Waterproof
Yes

Description

SAFETY FOOTWEAR, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Style Number A7384, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.