Reusable Nylon Liner, Full Finger Xl, Nylon, White, Size XL
Mfr # M555XL
Zoro # G3595201
product price: $1.19
/eaSold in multiples of 40 for $47.60
Key Features
Glove Size
XL
Color
White
Glove Materials
Nylon
Design
Knit Cuff Style; Full Finger Coverage; Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M555XL
Zoro #
G3595201
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XL
Details
Item
Reusable Nylon Liner, Full Finger Xl
Color
White
Glove Materials
Nylon
Design
Knit Cuff Style; Full Finger Coverage; Ambidextrous
Description
This highly reusable nylon glove is a great option if you are looking for a glove to withstand up to 30 washings without shrinkage. Made with 100% nylon, this liner offers better mobility and comfort. The M555 is packaged in poly bags and is ideal for critical environment, clean room, electronics, and laboratory areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.