Right Hand-Size M-8 Blue Golden Guard Ty
Mfr # 134810
Zoro # G1220935
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Right
Suggested Use Environment
Oily
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134810
Zoro #
G1220935
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Details
Item
Knit Glove
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Right
Suggested Use Environment
Oily
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Right Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.