Right Hand - Size Sm Golden Guard Type
Mfr # 134807
Zoro # G1220917
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Glove Size
S
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Oily
Glove Hand Style
Right
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134807
Zoro #
G1220917
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Details
Item
Knit Glove
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Oily
Glove Hand Style
Right
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Right Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.