Zoro Homepage

Scepter Polyester Wire Sterile M, PK 20, Size M , 10 PK

  • Mfr # M321M

  • Zoro # G1209997


product price: $353.99
/pk 10, $35.40/ea
Sold in multiples of 20 for $7,079.80
Free Shipping & Returns

Key Features

Glove Size
M
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M321M
Zoro #
G1209997
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Scepter Polyester Wire Sterile M, PK 20
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.