Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Cowhide Palm, S

  • Mfr # Y2021S

  • Zoro # G3259140


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Application
Welding
Glove Back Material
Cowhide
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2021S
Zoro #
G3259140
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Welding Gloves
Application
Welding
Glove Back Material
Cowhide
Palm Material
Cowhide

Description

Welder Grain Gauntlet Cuff Wing Thumb S, Glove Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.