Women's Indoor/Outdoor Botanical Work Gloves Multicolor L

  • Mfr # 7753L-925

  • Zoro # G116119389


product price: $11.99
/pr
Sold in multiples of 2 for $23.98

Key Features

Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7753L-925
Zoro #
G116119389
UPC #
53300825880
Country of Origin
China

Dimensions

Length
1.05 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: Yes, Lined: Yes, Machine Washable: , Material: Synthetic Leather/Terry Cloth, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Bagged, Product Type: Work Glo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.