Women's Outdoor Botanical Gardening Gloves Assorted M 1 pair

  • Mfr # 497M-400

  • Zoro # G416119331


product price: $4.59
/pr
Sold in multiples of 6 for $27.54

Key Features

Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497M-400
Zoro #
G416119331
UPC #
53300822063
Country of Origin
China

Dimensions

Length
1.4 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: , Machine Washable: No, Material: Nitrile Coated, Nonslip Grip: , Number in Package: 1, Packaging Type: Bagged, Product Type: Gardening Gloves, Reinforced P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.