Women's Outdoor Winter Gloves Gray/Orange L 1 pair

  • Mfr # 7808DL

  • Zoro # G016119274


product price:  $19.99
/pr

Key Features

Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7808DL
Zoro #
G016119274
UPC #
53300819988
Country of Origin
Pakistan

Dimensions

Length
1 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: Yes, Knuckle Strap Protection: , Leather Palm: Yes, Lined: Yes, Machine Washable: Yes, Material: Spandex/Synthetic Leather, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Bagged, Product Type: Winter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.