Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Outdoor Work Gloves Pink M, Pair

  • Mfr # 7759M-700

  • Zoro # G915500258


product price: $15.89
/pr

Key Features

Length
5.5 in
Glove Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7759M-700
Zoro #
G915500258
UPC #
53300822124
Country of Origin
Pakistan

Dimensions

Length
5.5 in
Glove Width
0.6 in

Description

Gender: Women's *Heat Resistant: *Insulated: *Knuckle Strap Protection: No *Leather Palm: Yes *Lined: *Machine Washable: No *Material: Spandex/Synthetic Leather *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Bagged *Product Type: Work Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.