Zoro Homepage

Women's Work Gloves Assorted S

  • Mfr # 4113S-800

  • Zoro # G616173454


product price: $8.99
/pr
Sold in multiples of 2 for $17.98

Key Features

Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113S-800
Zoro #
G616173454
UPC #
53300822209
Country of Origin
Bangladesh

Dimensions

Length
1.2 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: Yes, Leather Palm: Yes, Lined: , Machine Washable: , Material: Cowhide Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Carded, Product Type: Work Gloves, Reinforced P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.