4 Burners Gas Countertop Charbroiler, 18-1/8" x 26" x 30-1/2"
- Mfr # HDCB2430G
- Zoro # G9924503
product price:Â
$
2,229.99
/ea
Key Features
Power Source
Gas
Width
26 in
Height
18 1/8 in
Depth
30 1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDCB2430G
- Zoro #
- G9924503
- UPC #
- 663118731435
- Country of Origin
- China
Dimensions
- Width
- 26 in
- Height
- 18 1/8 in
- Depth
- 30 1/2 in
- Cooking Surface Dimensions
- 24 x 21-5/8 in
- Overall Depth
- 30 1/2 in
- Overall Height
- 18 1/8 in
- Overall Width
- 24 in
- Cooking Surface Width
- 24 in
- Cooking Surface Depth
- 21 5/8 in
- Gas Inlet Size
- 3/4 in
Description
Charbroiler, Power Source Gas, Cooking Surface Depth 21 5/8 in, Cooking Surface Width 24 in, Overall Height 18 1/8 in, Overall Width 24 in, Overall Depth 30 1/2 in, Material Stainless Steel, Control Type Manual, Number of Burners 4, Voltage Not Applicable, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type LP, Natural, Heat Capacity 80,000 BTU, Includes Convertible Regulator, Plug Type Not Applicable, Weight 207 lb
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.