Zoro Homepage

Built-in Food Warmer, Triple Well

  • Mfr # MOD300TDM

  • Zoro # G6563864


product price: $4,896.99
/ea
Free Shipping & Returns

Key Features

Type
Triple Well
Voltage
208/240 V
Watts
3720/4950
Material
Stainless Steel
Depth
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD300TDM
Zoro #
G6563864
UPC #
663118734504
Country of Origin
United States

Dimensions

Depth
23 5/8 in
Width
43 1/2 in
Overall Height
9 3/4 in
Overall Depth
23 5/8 in
Overall Width
43 1/2 in

Details

Item
Built-in Food Warmer
Type
Triple Well
Voltage
208/240 V
Watts
3720/4950
Material
Stainless Steel
Operating Temp. Range
Up To 212 Degrees F Or Boiling
Holds
Up to (3) 12 x 20 x 6 in Inset Pans
Includes
Manifold and Autofill, Thermostatic Controls with Drains
Product Type
Food Warmer
Wattage
1,240 W, 1,650 W
Maximum Operating Temperature
212 Degrees F
Number of Pans
3

Description

Built-in Food Warmer, Product Type Food Warmer, Overall Height 9 3/4 in, Overall Width 43 1/2 in, Overall Depth 23 5/8 in, Maximum Operating Temperature 212 Degrees F, Voltage 208/240 V, Wattage 1,240 W, 1,650 W, Material Stainless Steel, Includes Manifold and Autofill, Thermostatic Controls with Drains, Number of Pans 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.