Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Drawer Warmer, 900 Watt

  • Mfr # RW2HD

  • Zoro # G6930253


product price: $6,424.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
2
Voltage
120V AC
Height
25 in
Material
Stainless Steel
Watts
900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW2HD
Zoro #
G6930253
UPC #
663118728138
Country of Origin
United States

Dimensions

Height
25 in
Depth
21 1/2 in
Width
29 1/4 ft
Overall Width
29 1/4 in
Overall Height
25 in
Overall Depth
21 1/2 in

Details

Item
Double Drawer Warmer
Number of Drawers
2
Voltage
120V AC
Material
Stainless Steel
Watts
900 W
Holds
(2) 12 in x 20 in x 6 in Inset Pans
Includes
Cord, Food Pan, Legs, Plug
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
90 Degrees F
Current
7.5 A
Weight
102 lb
Wattage
900 W

Description

Double Drawer Warmer, Number of Drawers 2, Overall Depth 21 1/2 in, Overall Height 25 in, Overall Width 29 1/4 in, Holds (2) 12 in x 20 in x 6 in Inset Pans, Wattage 900 W, Current 7.5 A, Voltage 120V AC, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 90 Degrees F, Includes Cord, Food Pan, Legs, Plug, Material Stainless Steel, Weight 102 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.