Griddle, 31-3/4 in D, 36-1/8 in W
- Mfr # HDTG3630G
- Zoro # G9924521
product price:Â
$
3,689.99
/ea
Key Features
Material
Steel
Includes
Conversion Kit
Heat Setting
200 to 450 Degrees F
Overall Height (In.)
17 in
Overall Width (In.)
31 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDTG3630G
- Zoro #
- G9924521
- UPC #
- 663118845170
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 17 in
- Overall Width (In.)
- 31 11/16 in
- Overall Length (In.)
- 36 1/8 in
- Overall Width
- 36 1/8 in
- Cooking Surface Width
- 36 in
- Overall Depth
- 31 3/4 in
- Overall Height
- 17 in
- Cooking Surface Depth
- 23 5/8 in
- Gas Inlet Size
- 3/4 in
Description
Griddle, Power Source Gas, Cooking Surface Depth 23 5/8 in, Cooking Surface Width 36 in, Overall Height 17 in, Overall Width 36 1/8 in, Overall Depth 31 3/4 in, Material Steel, Control Type Thermostatic, Number of Burners 3, Voltage Not Applicable, Installation Type Countertop, Max. Operating Temp. 450 Degrees F, Gas Inlet 3/4 in NPT, Gas Type LP, Natural, Heat Capacity 90,000 BTU, Includes Conversion Kit, Minimum Operating Temperature 200 Degrees F, Plug Type Not Applicable, Weight 287 lb
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.