Zoro Homepage

Hot Plate, 4 Element, 106000 BTU

  • Mfr # HDHP2430G

  • Zoro # G2233756


product price: $1,344.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Height (In.)
14 11/16 in
Element Type
Grate
Length (In.)
23 3/8 in
Width (In.)
30 1/4 in
Heating Elements
Natural Gas Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDHP2430G
Zoro #
G2233756
UPC #
663118844845
Country of Origin
China

Dimensions

Height (In.)
14 11/16 in
Length (In.)
23 3/8 in
Width (In.)
30 1/4 in
Overall Depth
30 1/4 in
Overall Width
23 3/4 in
Overall Height
14 3/4 in

Details

Item
Hot Plate
Element Type
Grate
Heating Elements
Natural Gas Burners
BtuH
106,000 BtuH
Number of Elements
4
Includes
Conversion Kit
Standards
cULus, NSF
Weight
133 lb
Heating Capacity
106,000 BtuH
Power Source
Gas

Description

Hot Plate, Number of Elements 4, Heating Capacity 106,000 BtuH, Element Type Grate, Overall Height 14 3/4 in, Overall Width 23 3/4 in, Overall Depth 30 1/4 in, Heating Element Diameter Not Applicable, Standards cULus, NSF, Includes Conversion Kit, Power Source Gas, Weight 133 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.