Zoro Homepage

Hot Plate, 6 Element, 159000 BTU

  • Mfr # HDHP3630G

  • Zoro # G9824473


product price: $1,792.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
cULus, NSF
BtuH
159,000 BtuH
Length (In.)
35 3/8 in
Heating Elements
Natural Gas Burners
Width (In.)
30 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDHP3630G
Zoro #
G9824473
UPC #
663118844999
Country of Origin
China

Dimensions

Length (In.)
35 3/8 in
Width (In.)
30 1/4 in
Height (In.)
14 11/16 in
Overall Depth
30 1/4 in
Overall Height
14 3/4 in
Overall Width
35 1/2 in

Details

Item
Hot Plate
Standards
cULus, NSF
BtuH
159,000 BtuH
Heating Elements
Natural Gas Burners
Includes
Conversion Kit
Element Type
Grate
Number of Elements
6
Weight
199 lb
Power Source
Gas
Heating Capacity
159,000 BtuH

Description

Hot Plate, Number of Elements 6, Heating Capacity 159,000 BtuH, Element Type Grate, Overall Height 14 3/4 in, Overall Width 35 1/2 in, Overall Depth 30 1/4 in, Heating Element Diameter Not Applicable, Standards cULus, NSF, Includes Conversion Kit, Power Source Gas, Weight 199 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.