Single Drawer Warmer, 450 Watt
Mfr # RW1HD
Zoro # G6652326
product price: $4,247.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
1
Voltage
120V AC
Height
14 7/8 in
Watts
450 W
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW1HD
Zoro #
G6652326
UPC #
663118728077
Country of Origin
United States
Dimensions
Height
14 7/8 in
Depth
21 1/2 in
Width
29 1/4 in
Overall Depth
21 1/2 in
Overall Width
29 1/4 in
Overall Height
14 7/8 in
Details
Item
Single Drawer Warmer
Number of Drawers
1
Voltage
120V AC
Watts
450 W
Material
Stainless Steel
Includes
Cord, Food Pan, Legs, Plug
Holds
12 in x 20 in x 6 in Inset Pan
Minimum Operating Temperature
90 Degrees F
Current
3.8 A
Wattage
450 W
Maximum Operating Temperature
210 Degrees F
Weight
65 lb
Description
Single Drawer Warmer, Number of Drawers 1, Overall Depth 21 1/2 in, Overall Height 14 7/8 in, Overall Width 29 1/4 in, Holds 12 in x 20 in x 6 in Inset Pan, Wattage 450 W, Current 3.8 A, Voltage 120V AC, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 90 Degrees F, Includes Cord, Food Pan, Legs, Plug, Material Stainless Steel, Weight 65 lb
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.