Shop WELLS & WADE
See all product information
Create Account
Jumbo Fruit Picking Bucket
- Mfr # 7P104
- Zoro # G802698976
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Tool Width
11 in
Tool Height
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7P104
- Zoro #
- G802698976
- UPC #
- 745268112118
- Country of Origin
- United States
Dimensions
- Tool Width
- 11 in
- Tool Height
- 11-1/2 in
Description
Jumbo polymer picking bucket with cordura skirt/bottom and a leather padded rim. Includes foam liner for extra cushion for the fruit. Comes standard with a 96" heavy duty cotton strap.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.