Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Outlet Surge Protector Power Strip 10F

  • Mfr # WSP-600PLF-10BK

  • Zoro # G9860368


product price: $24.29
/ea

Key Features

Receptacles
6 x AC Power
Maximum Surge Current
13.5 kA
Cable Length
10 ft
Maximum Spike Voltage
6 kV AC
Surge Energy Rating
750 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP-600PLF-10BK
Zoro #
G9860368
UPC #
840349115078
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Receptacles
6 x AC Power
Maximum Surge Current
13.5 kA
Maximum Spike Voltage
6 kV AC
Surge Energy Rating
750 J
Item
Surge Suppressor/Protector
Power Handling
1875 VA
Mounting
Wall Mountable
Input Voltage
125 V AC
Color
Black
Features
LED Indicator, Overload Protection
Circuit Breaker
Yes
Clamp Voltage
500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.