
6Ft Usb-A Male To Usb-B Male
Mfr # 90-USB-AB-06
Zoro # G0015798
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-USB-AB-06
Zoro #
G0015798
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type B - Male
Device Supported
Printer, Keyboard/Mouse
Data Transfer Speed
480-Mbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.