Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wemo Mini Smart Plug, 2.4 in. x 3.8 in. x 1.4 in., 120 V F7C063

Mini Smart Plug, 2.4 in. x 3.8 in. x 1.4 in., 120 V (Discontinued)

  • Mfr # F7C063
  • Zoro # G505742532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7C063
Zoro #
G505742532
UPC #
745883731879
Country of Origin
China

Dimensions

Cord Length
3.8"
Depth
2.4"
Height
1.4"

Details

Item
Smart Devices
Includes
Wemo Mini Smart Plug; Quick Start Guide
Standards
FCC Certfied; UL Certified
Weight
0.6 lbs

Description

The Wemo light switch allows you to control your home lighting using just your phone or tablet. This smart light switch connects to your existing home Wi-Fi network to provide wireless control of your lights with no subscription or hub required. From porch lights to ceiling fans to recessed lighting, Wemo light switch can control nearly anything that a traditional light switch can. Set worry-free schedules for your lights. Using the free Wemo app, you can schedule your lamps to turn off at sunrise, or synchronize your front light with the sunset so you never come home to a dark house. Protect your home with randomized lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.