11000 6 Piece Plastic Tent Stake; 12 in

  • Mfr # 633073
  • Zoro # G803893264
product price: 
$
35.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
633073
Zoro #
G803893264
UPC #
-
Country of Origin
China

Description

Wenzel creates the modern tools that families require to escape, recharge and reconnect in the outdoors. At the core of these experiences is ease and comfort. Our modern culture doesn’t put a premium on “roughing it” anymore. Perhaps at one time, the tent that sprang leaks in a rainstorm, itchy paper-thin sleeping bags and rocky floors were romantic, but not anymore. Romantic is helping your 9 year-old son meet his first frog face-to-face. Romantic is explaining to your 6 year-old daughter that the Milky Way is not just a candy bar. Romantic is a family, a fire, a stick and a bag of marshmallows. Wenzel knows that camping is not about the camp, it’s about where the camp lets you be. At Wenzel, or mission is to help more families experience the outdoors that we know. To do this, we run each product through a very specialized filter - Our families. New features for family camping are easy to talk about in boardrooms with power point presentations, but are a whole different story in the middle of the woods. We know what family camping is like, which is why we make the tents easy to set up, take down and pack away for next time. We make sleeping bags that unroll into roomy, warm cocoons that re-pack neatly to fit into tight spaces. We offer camp pads that smooth out the rough forest floor, making outdoor experiences more comfortable than ever. But more importantly, we are ambassadors to the outdoors, beckoning families to return to the place where memories are made and souls are fueled. Features
  • 6 Piece
  • Plastic Tent Stakes
  • Blister Packed On Display Card.
  • Size - 12 in.
  • Dimension - 13 x 6.9 x 1.4 in.
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews