Ball Chair Large with Locking Casters KE0311

  • Mfr # KE0311
  • Zoro # G503709018
product price: 
$
287.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KE0311
Zoro #
G503709018
UPC #
4713597005520
Country of Origin
China

Description

Weplay Modern Ball Chairs are perfect way to reduce the pressure on your spine while working on a computer. The weight is spread across the hips and builds the core muscles while sitting. Ideal for school, office and home use. Modern Ball Chairs flexibility and shape helps to improve balance and posture. The high back rest provides unparalleled comfort and the tactile surface helps to increase blood circulation. Working at a desk long-term and or incorrect posture will easily attribute to spinal issues.When sitting on the Modern Ball Chair, your spine only bears 1/3 of your body's weight. The rest is absorbed by the ball. The locking casters allow for more stability and security. The top of the back rest is 31" from the floor. The ball can be inflated to be softer or harder. The seat level is approximately 25" from the floor.

Features
  • Ideal for school, office & home use, its flexibility and shape can help improve one's sense of balance and posture
  • The high back rest provides unparalleled comfort and helps promote blood flow to the legs
Specifications
  • Materials: PP, PVC
  • Size: Large
  • Suitable age: Adult
  • Maximum Load: 100 kg
  • Dimension: 50 x 60 x 79 cm
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews