Shop WEPLAY

Bean Pods KF0013

  • Mfr # KF0013
  • Zoro # G103691591

product price: 
$
69.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF0013
Zoro #
G103691591
UPC #
4713597007050
Country of Origin
China

Description

Meet the Weplay Bean Pods! Gently pressing the sides of Pods in the middle to open the Pods. Each Pod is filled with 3 Beans. The Beans are in 3 different resistances (hard, soft, medium) and offer tactile experiences. Grasping, stacking, counting, and sorting the beans provide tactile experiences while strengthening fine movements. Children's color recognition ability can be enhanced through mixing and matching. Use the Pods as a tool to scoop, pick-up, and move the Beans, this will strengthen and develop stability in the hands.

These activities improve children's self-care skills. The size makes children feel like playing a big bean. Pods can be used for storage when not in use. Each set comes with; 3 Upper and Lower Pod Pieces 7.3 x 2.8 x 2.1", 3 Large Beans 2.2" diameter and 1.5" thick and 6 Small Beans 1.8" diameter and 1.1" thick. To clean the pods or beans simply wipe off with a damp cloth. For children over 1 year of age.

Features
  • Children can use the pods for activities with the beans
  • Children can use the Pod(s) as a tool to move beans by one or both hands
  • Different patterns on the Beans create greater challenges when stacking
  • Both Pods and Beans have three different colors selected from nature
  • Hollow design added vividness to the pods
  • Translucent green Pods bring different visual experiences and allowing for even more color games
  • Pods can be used for storage when not in use
Specifications
  • Age: 12m+
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.