Shop WEPLAY

Cookie Festival KF0010

  • Mfr # KF0010
  • Zoro # G004132810

product price: 
$
110.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF0010
Zoro #
G004132810
UPC #
4713597006961
Country of Origin
China

Description

The Cookie Festival is a new building and balancing toy. These cute little cookie men enhance children’s fine movement stability through unlimited stacking fun. Enrich creative thinking from 2D piecing to 3D stacking games. Level up children’s concentration and frustration tolerance through the stacking process. The unique banana base design can be used as a rocking bar to add an extra challenge and provide different levels of stacking fun to increase children’s symmetry and balance concepts. With colors like Apple Green, Cheese Yellow, Milk White, and Strawberry Red kids can match, sequence, build and imagine Cookie Men open up and can be used as a matching game or fill with rice, beans or other material to work on sounds or weights.

Features
  • Cookie Festival
  • Tactile Surface for play with Sensory Input
  • Stacking and Balancing for a New Level of Play
  • Use With or Without Additional Weight
  • Tons of Ways to Play
  • Great for all kids, even children with special needs
Specifications
  • Color: Multi Color
  • Country of Origin: Taiwan
  • Suggested Ages: 1.5Y+
  • Banana base: PE
  • Cookiemen: PP
  • Dimension: 9" H x 2" W x 13" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.