Circular Balancing Board KP0002.1
- Mfr # KP0002.1
- Zoro # G104132574
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP0002.1
- Zoro #
- G104132574
- UPC #
- 4713597006305
- Country of Origin
- China
Description
The Weplay Circular Balance Board is a beginner's board. The all direction balancing and movement builds coordination and strength. The low height gives users a sense of security and safety. Users can also pick up the board and use it to develop Hand-Eye coordination and muscle coordination in the arms. This is an entry-level coordination toy that is unique in design. Great for ages 3 years and up.
Features- This is a beginner level coordination toy
- Its unique base design allows children to do many safe and fun activities
- Materials: PE
- Maximum Load: 60 kg
- Dimension: 48 cm
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.