Shop WEPLAY

Twinkle Stones KP4003

  • Mfr # KP4003
  • Zoro # G104132604

product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP4003
Zoro #
G104132604
UPC #
4713597007074
Country of Origin
China

Description

The Weplay Twinkle Stones is the latest balancing toy by Weplay. Each set contains 3 of each: Twinkle Stones, Twinkle Stars, and Twinkle Ball. Great for kids over 3 years. Weplay Twinkle Stones are a 2-in-1 balance training product which can be used as a set or separately. Both the Stars and the Stones can be placed on either side. dome side up provides more stability during the game while dime side down increases the difficulties.

The imprinted 1 to 5 numbers on the Stone are designed for the Ball rolling activities to build fine motor skills. The Ball can be stored inside the Stones between uses. Unlimited path configuration and the rocking feature offer children opportunities to develop body coordination. Place the Stone dome side up, with the star at the bottom to make it harder to balance. The Stones are 26.7 cm around and 8.3 cm high. The Stars are 18.6 cm and 4.1 cm high.

Features
  • Both the stars and the Islands can be placed on both sides and Dome side down provides more stability during the game while dome side up increases the difficulties
  • The imprinted 1 to 5 numbers on the stone are designed for the ball rolling activities
  • The Ball can be stored inside the stones between uses
Specifications
  • Age: 3Y to 8Y
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.