Shop WEPLAY
Create Account
Rotator KP2001.1
- Mfr # KP2001.1
- Zoro # G804132553
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2001.1
- Zoro #
- G804132553
- UPC #
- 4713597006350
- Country of Origin
- China
Description
The Weplay Rotator is designed for young children. They can sit or stand on it and rotate. There is a safe place to put their hands and not pinch points.
Features- The Rotator is designed especially for young children
- They can sit or stand on it and turn the board
- It is an excellent toy for balance training
- Materials: PE
- Maximum Load: 60 kg
- Age: 3 Years
- Dimension: 51 x 46 x 10 cm
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.