1/2 in Drive Tri Wing Socket Bit Metric No. 0 Tip, 1 47/64 in L

  • Mfr # 05066853001

  • Zoro # G6544918


product price: $29.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
#0
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05066853001
Zoro #
G6544918
UPC #
04013288179319
Country of Origin
Czechia

Dimensions

Drive Size
1/2 in
Overall Length
1 3/4 in
Tip Size
#0
Insert Length
1 37/64 in
Socket Depth
Standard
Bit Industry Size
0
Shank Size
2 mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Bit Style
Tri Wing
Number of Points
3
Material
Alloy Steel
Features
Direct Drive Microstix
For Screw Type
Microstix
Insulated
No
Tip Style
Tri Wing
Non-Sparking
No
Measurement Type
Metric
Impact Rated
Not Impact Rated
Replaceable Insert
No
Magnetized Tip
No
Locking
No
Measurement System
Metric
Tip Type
Standard
For Tool Type
Power
Product Type
Socket Bit for Microstix Screws
Shank Shape
Halfmoon

Description

The Wera 05066853001 #0 Socket Bit is the ideal tool for tightening and loosening bolts. The 3-point design provides better contact, which increases torque and reduces wear on the bit itself. The socket bit has a tri wing tip that fits directly into a ratchet or screwdriver. It also features a 3-point style for added torque when you need it most. This alloy steel bit measures 1 47/64 in. in length with a 1/2 in drive size and metric measurements of 1/2 in x 13mm. The Wera #0 Socket Bit is just what you need to get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.