Zoro Homepage
This item is Discontinued.
Wera 1/2 in Drive Phillips Socket Bit Metric #0 Tip, 1 47/64 in L 05135278001

1/2 in Drive Phillips Socket Bit Metric #0 Tip, 1 47/64 in L (Discontinued)

  • Mfr # 05135278001
  • Zoro # G6564770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05135278001
Zoro #
G6564770
UPC #
04013288168269
Country of Origin
Czechia

Dimensions

Drive Size
1/2 in
Overall Length
1 47/64 in
Tip Size
#0
Insert Length
1 47/64 in
Socket Depth
Standard

Details

Measurement Type
Metric
Finish
Oiled
Item
Socket Bit
SAE or Metric
Metric
Material
Alloy Steel
Number of Points
4
Features
Direct Drive
Bit Style
Phillips
For Screw Type
Phillips
Magnetized Tip
No
Non-Sparking
No
Insulated
No
Tip Style
Phillips
Locking
No
Replaceable Insert
No
Impact Rated
No

Description

Product details about the WERA - 5135278001 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WERA - 5135278001 Bit Socket is a metric tool with an overall length and insert length of 1 47/64 inches. This socket bit features a drive size of half an inch, making it suitable for various applications requiring this specific measurement type. The tip size is #0, designed to fit Phillips screws, and the socket depth is standard.
Constructed from alloy steel, this product offers durability and longevity. It's finished with oil to provide additional protection against wear and tear. The bit style is Phillips with four points but does not come with a magnetized tip or impact rating. Despite these attributes, it's built to deliver efficient performance through its direct drive feature.
This socket bit does not have replaceable inserts or locking mechanisms nor is it insulated or non-sparking. However, its robust construction makes it adequate for tasks that require a sturdy tool without these specific features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.