Zoro Homepage

1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish

  • Mfr # 05004063001

  • Zoro # G0092036


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
76
Head Style
Pear
Finish
Satin
Min. Arc Swing
9.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05004063001
Zoro #
G0092036
UPC #
04013288174055
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Overall Length
11"

Details

Item
Hand Ratchet
Number of Geared Teeth
76
Head Style
Pear
Finish
Satin
Min. Arc Swing
9.5 Degrees
Features
Double Cog Gear System
For Use With
1/2 in Sockets
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Head Movement
Fixed
Nonsparking
No
Material
Steel
Reversing
Yes
Tether Style
Tether Capable

Description

For precision fastening jobs, the Wera 05004063001 1/2" Drive 11 in. Pear Hand Ratchet is the tool to use. Its double cog gear system gives you great control and accuracy when you need it most. The satin finish provides a sleek look that will complement your other tools. You can rely on this hand ratchet for precise fastening with its 76 geared teeth and 1/2" drive size. It also has a fixed head movement with reversing capabilities, making it easy to work with different applications. The overall length of this hand ratchet is 11", allowing you to access tight spaces with ease. When it comes to working quickly and accurately, choose the Wera 05004063001 1/2" Drive 11 in Pear Hand Ratchet as your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.