Zoro Homepage

1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish

  • Mfr # 05003692001

  • Zoro # G2560397


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
30
Head Style
Hammer
Finish
Satin
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003692001
Zoro #
G2560397
UPC #
04013288144607
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Overall Length
13-3/8"

Details

Item
Hand Ratchet
Number of Geared Teeth
30
Head Style
Hammer
Finish
Satin
Head Movement
Fixed
Min. Arc Swing
12 Degrees
Reversing
Reversible
Tether Capable
Tether Capable
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Material
Alloy Steel
Includes
Pouch; Release Pin; Hammer Face Cover
Tether Style
Tether Capable
Grip Style
Ergonomic
Insulated
No
Ratcheting
Yes
Non-Sparking
No
Head Shape
Hammer
Quick Release
No
Minimum Arc Swing
6 Degrees
Ratchet Type
Standard
Corrosion Resistant
No
Head Type
Standard
Tether Ready
No
Includes Quick-Release
Quick-Release Not Included
Series
Koloss
Tether Status
Not Tether Capable
Arc Swing - Minimum
6 Degrees
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Not Corrosion-Resistant

Description

The Wera 05003692001 1/2" Drive Hammer Hand Ratchet is the perfect tool for when you need to work in tight spaces. It can be used in confined areas where other ratchets cannot reach. This hand ratchet has a fixed head movement, which means it can only rotate in one direction. With 30 geared teeth and a kraftform grip, this alloy steel wrench provides an excellent grip that will not slip. The satin finish gives the wrench a professional look that matches your style. It also comes with tether capability, making it possible to secure the wrench to prevent loss or theft while working on site. The Wera 1/2" Drive Hammer Hand Ratchet is the right tool for reaching into small spaces where you need fastening power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.