Zoro Homepage

Socket Set, 28 pcs., Metric, 1/2" Drive Sz, Skt Wrch St, Chrm, 6Pt, 10 - 19 mm

  • Mfr # 05004076001

  • Zoro # G6562661


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Includes
Finish
Chrome
Socket Size Range
10 mm to 19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05004076001
Zoro #
G6562661
UPC #
04013288173874
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 19 mm
Overall Length
1 15/32 in
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 37 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 37 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 37 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 37 mm

Description

Product details about the WERA - 5004076001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004076001 Ratchet Set is a comprehensive toolset designed for various applications. It includes standard sockets ranging from 10mm to 19mm and a larger 37mm socket, all of which are six-pointed. The set also features a Zyklop Speed Ratchet with a half-inch drive, providing versatility in usage. With an overall length of just over one and a half inches, the ratchet set is compact enough for easy storage and transport.
Crafted from durable alloy steel, this ratchet set is built to withstand rigorous use without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also offers resistance against corrosion, ensuring longevity even under harsh conditions. The head type of these tools is flexible while the round-shaped heads offer ease in handling.
This robust ratchet set comes complete with twenty-eight pieces including ten Zyklop Sockets, one Zyklop Extension, one Wobble Extension, one Adaptor and fourteen bits that range in size and style. All items come neatly packed within a slim-fit pouch container for convenient storage and accessibility. Despite being non-insulated and non-sparking tools they are tether capable adding another layer of functionality to their design.
In conclusion, the WERA - 5004076001 Ratchet Set provides users with an array of hand drive tools suitable for diverse tasks requiring different socket sizes or types. Whether you need standard sockets or specific bits like Torx(R), this kit has got you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.