Shop WERA

1/2" Drive Socket Wrench Set, Metric, 28pcs, Skt Wrch St, Chrm, 6Pt, 10 - 19 mm

  • Mfr # 05004078001
  • Zoro # G3108205

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Includes
(1) Zyklop Metal Ratchet 1/2" Drive: 281mm; (10) Zyklop Socket 1/2" Drive: 10mm x 37mm, 11mm x 37mm, 12mm x 37mm, 13mm x 37mm, 14mm x 37mm, 15mm x 37mm, 16mm x 37mm, 17mm x 37mm, 18mm x 37mm, 19mm x 37mm; (1) Zyklop Extension 1/2" Drive: 250mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (14) Bits: PH #2 x 32mm; 1 x PH #3 x 32mm; T20 x 35; T25 x 35; T27 x 35; T30 x 35; T40 x 35; T45 x 35; T50 x 35; T55 x 35; #5 x 30mm; #6 x 30mm; #8 x 30mm; #10 x 30mm
Finish
Chrome
Ratchets Included
Pear Head 11 in, Speed 11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05004078001
Zoro #
G3108205
UPC #
04013288173881
Country of Origin
Czechia
Item
Socket Wrench Set
Number of Pieces
28
Includes
(1) Zyklop Metal Ratchet 1/2" Drive: 281mm; (10) Zyklop Socket 1/2" Drive: 10mm x 37mm, 11mm x 37mm, 12mm x 37mm, 13mm x 37mm, 14mm x 37mm, 15mm x 37mm, 16mm x 37mm, 17mm x 37mm, 18mm x 37mm, 19mm x 37mm; (1) Zyklop Extension 1/2" Drive: 250mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (14) Bits: PH #2 x 32mm; 1 x PH #3 x 32mm; T20 x 35; T25 x 35; T27 x 35; T30 x 35; T40 x 35; T45 x 35; T50 x 35; T55 x 35; #5 x 30mm; #6 x 30mm; #8 x 30mm; #10 x 30mm
Finish
Chrome
Ratchets Included
Pear Head 11 in, Speed 11 in
Deep Socket Point Styles Included
None
Sockets Included
(8) Standard 6-Point
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Std. Socket Point Styles Included
12
Measurement Type
SAE, Torx(R)
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Corrosion Resistant
Corrosion-Resistant
Head Shape
Pear
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Container Type
Pouch
Bolt Clearance
1 in
Minimum Arc Swing
5 Degrees
Tether Ready Drive Tools
Not Tether Capable
Non-Sparking
No
Number of Geared Teeth
72
Includes Deep Sockets
Deep Sockets Not Included
Reversing
Reversible
Number of Standard Sockets
10
Container Features
Slim Fit
Locking
Locking Included
Includes Wrenches
Wrenches Not Included
Head Type
Standard
Tether Ready Sockets
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
26 to 50
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Series
Zyklop
Fastener-Holding Type
Friction
Wrenches Included
1 Adapter, 10 Fixed Head Sockets, 14 Bits, 2 Extensions
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Included
Arc Swing - Minimum
5 Degrees
Shell Material
Alloy Steel

Description

Product details about the WERA - 5004078001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004078001 Ratchet Set is a comprehensive toolset designed for various applications. The set includes standard sockets ranging in size from 10 mm to 19 mm, making it suitable for a wide range of tasks. Each socket has an overall length of 1 15/32 inches and a head depth of 1 3/8 inches, providing ample bolt clearance of up to one inch. This ratchet set also features two types of ratchets: Pear Head and Speed, both measuring at an impressive length of eleven inches.
Constructed from durable alloy steel, this ratchet set is built to withstand the rigors of regular use while maintaining its integrity over time. It's finished with chrome which not only enhances its aesthetic appeal but also provides resistance against corrosion. The tools are non-sparking and have been designed with a standard six-point socket shape that ensures reliable contact with fasteners.
This robust ratchet set consists of twenty-eight pieces including ten Zyklop Sockets, one Zyklop Metal Ratchet, one Zyklop Extension, one Wobble Extension, one Adaptor and fourteen bits all neatly packed into a slim fit pouch container for easy storage and transportation. Despite being hand-driven tools without flex sockets or deep sockets included in the package; they offer reversing functionality along with locking feature ensuring efficient operation during usage. Please note that these tools are not tether capable nor insulated or impact rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.