8009 Zyklop Pocket Set 4, 27 pieces

  • Mfr # 5004285001
  • Zoro # G923555035
product price: 
$
303.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5004285001
Zoro #
G923555035
UPC #
-
Country of Origin
Czechia

Description

Comprehensive and space-saving ratchet/screwdriver combination. Compact Zyklop ratchet with bit magazine for the pocket. Magnetic direct mounting for 1/4 in hex drive bits and 3/8 in sockets. Rapid tool change thanks to the non-locking mounting. As the head is lockable at 0 deg, 15 deg and 90 deg, the tool can be used as a ratchet and as a ratchet screwdriver. The fine toothing with 72 teeth allows for a low return angle of 5 deg. Wide range of applications thanks to 12 bits integrated in the handle. The robust ratchet mechanism allows for ample torque. Perfect combination of a Zyklop ratchet with a 12-piece screwdriver set. The 75 mm long universal holder for 1/4 in hex drive bits can be used as an extension. Including sockets in the commonest dimensions. In a textile box, which can be docked onto the Wera 2go system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews