Zoro Homepage

1/2" Drive Socket Wrench Set, Metric, 28pcs, Skt Wrch St, Chrm, 6Pt, 3/8 - 13/16 in

  • Mfr # 05004079001

  • Zoro # G3108196


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Includes
(1) Zyklop Speed Ratchet 1/2" Drive: 277mm; (10) Zyklop Socket 1/2" Drive: 3/8" x 37mm, 7/16" x 37mm, 1/2" x 37mm, 9/16" x 37mm, 19/32" x 37mm, 5/8" x 37mm, 11/16" x 37mm, 3/4" x 37mm, 25/32" x 37mm, 13/16" x 37mm; (1) Zyklop Extension 1/2" Drive: 250mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (14) Bits: PH #2 x 32mm; PH #3 x 32mm; PZ #2 x 32mm; PZ #3 x 32mm; T20 x 35; T25 x 35; T30mm x 35; T40 x 35; T45 x 35; T50 x 35; 7/32" x 30mm; 1/4" x 30mm; 5/16" x 30mm; 3/8" x 30mm
Finish
Chrome
Measurement Type
SAE, Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05004079001
Zoro #
G3108196
UPC #
04013288173997
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 13/16 in
Overall Length
1 15/32 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 19/32 in, 25/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in
Head Depth
1 3/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in

Details

Item
Ratchet Set
Number of Pieces
28
Includes
(1) Zyklop Speed Ratchet 1/2" Drive: 277mm; (10) Zyklop Socket 1/2" Drive: 3/8" x 37mm, 7/16" x 37mm, 1/2" x 37mm, 9/16" x 37mm, 19/32" x 37mm, 5/8" x 37mm, 11/16" x 37mm, 3/4" x 37mm, 25/32" x 37mm, 13/16" x 37mm; (1) Zyklop Extension 1/2" Drive: 250mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (14) Bits: PH #2 x 32mm; PH #3 x 32mm; PZ #2 x 32mm; PZ #3 x 32mm; T20 x 35; T25 x 35; T30mm x 35; T40 x 35; T45 x 35; T50 x 35; 7/32" x 30mm; 1/4" x 30mm; 5/16" x 30mm; 3/8" x 30mm
Finish
Chrome
Measurement Type
SAE, Torx(R)
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Ratchets Included
Speed 11 in
Sockets Included
(8) Standard 6-Point
Tether Capable
Tether Capable
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Included
Includes Wrenches
Wrenches Not Included
Corrosion Resistant
Corrosion-Resistant
Container Type
Pouch
Socket Shape
6-Point
Tether Ready Drive Tools
Not Tether Capable
Includes Standard Sockets
Standard Sockets Included
Head Type
Standard
Tether Ready Sockets
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Container Features
Slim Fit
Minimum Arc Swing
5 Degrees
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Head Shape
Pear
Number of Standard Sockets
10
Bolt Clearance
1 in
Piece Count Range
26 to 50
Reversing
Reversible
Number of Geared Teeth
72
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Thin Wall
No Thin Wall
Wrenches Included
1 Adapter, 10 Fixed Head Sockets, 14 Bits, 2 Extensions
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Series
Zyklop
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Included

Description

Product details about the WERA - 5004079001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004079001 Ratchet Set is a comprehensive toolset designed for various hand drive applications. It includes standard sockets in sizes ranging from 3/8 in to 13/16 in, making it suitable for a wide range of tasks. The set also features a Zyklop Speed Ratchet with a 1/2" Drive and an overall length of 1 15/32 inches, providing adequate reach for most jobs. With the minimum arc swing of just five degrees, this ratchet set allows you to work efficiently even in tight spaces.
Crafted from alloy steel, this ratchet set offers durability and longevity. Its chrome finish not only adds aesthetic appeal but also provides corrosion resistance, ensuring that the tools maintain their quality over time. The head type is standard with pear-shaped design and has a depth of 1-3/8 inches which can accommodate bolts up to one inch clearance.
This ratchet set comes complete with ten standard six-point sockets along with other essential drive tools such as extensions and adaptors. However, please note that it does not include flex sockets or socket bits. The speed ratchets included have reversible functionality and are equipped with locking mechanisms for secure operation.
With its slim fit container feature, the entire kit fits neatly into the provided pouch making storage and transportation convenient while keeping your workspace organized. This product contains twenty-eight pieces altogether including fourteen different bits adding versatility to your toolbox.
Please be aware that while these tools are tether capable they are not ready-to-tether out-of-the-box; additional accessories may be required if you wish to use them in tethered applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.