Zoro Homepage

1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome

  • Mfr # 05003647001

  • Zoro # G1941301


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
38
Includes
(1) Zyklop Ratchet 1/2" Drive: 277mm, (18) Zyklop Socket 1/2" Drive: 3/8" x 37mm, 7/16" x 37mm, 1/2" x 37mm, 9/16" x 37mm, 19/32" x 37mm, 5/8" x 37mm, 11/16" x 37mm, 3/4" x 37mm, 25/32" x 37mm, 13/16" x 37mm, 7/8" x 37mm, 15/16" x 37mm, 31/32" x 37mm, 1" x 40mm, 1-1/16" x 40mm, 1-1/8" x 40mm, 1-3/16" x 42mm, 1-1/4" x 42mm; (2) Zyklop Flexible-Lock Extensions 1/2" Drive: 125mm, 250mm; (1) Sliding T-Handle 1/2" Drive: 250mm; (1)Universal Joint: 69mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (13) Bits: PH #3 x 32mm, PZ #3 x 32mm, T20 x 35, T25 x 35, T30 x 35, T40 x 35, T45 x 35, T50 x 35, T55 x 35, 7/32" x 30mm, 1/4" x 30mm, 5/16" x 30mm, 3/8" x 30mm
Finish
Chrome
Ratchets Included
Flex Head 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003647001
Zoro #
G1941301
UPC #
04013288121202
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Overall Length
1 15/32 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Ratchet Set
Number of Pieces
38
Includes
(1) Zyklop Ratchet 1/2" Drive: 277mm, (18) Zyklop Socket 1/2" Drive: 3/8" x 37mm, 7/16" x 37mm, 1/2" x 37mm, 9/16" x 37mm, 19/32" x 37mm, 5/8" x 37mm, 11/16" x 37mm, 3/4" x 37mm, 25/32" x 37mm, 13/16" x 37mm, 7/8" x 37mm, 15/16" x 37mm, 31/32" x 37mm, 1" x 40mm, 1-1/16" x 40mm, 1-1/8" x 40mm, 1-3/16" x 42mm, 1-1/4" x 42mm; (2) Zyklop Flexible-Lock Extensions 1/2" Drive: 125mm, 250mm; (1) Sliding T-Handle 1/2" Drive: 250mm; (1)Universal Joint: 69mm; (1) Wobble Extension 1/2" Drive: 52mm; (1) Adaptor 1/2" Drive: 5/16" x 50mm; (13) Bits: PH #3 x 32mm, PZ #3 x 32mm, T20 x 35, T25 x 35, T30 x 35, T40 x 35, T45 x 35, T50 x 35, T55 x 35, 7/32" x 30mm, 1/4" x 30mm, 5/16" x 30mm, 3/8" x 30mm
Finish
Chrome
Ratchets Included
Flex Head 11 in
Deep Socket Point Styles Included
None
Standards
DIN/ISO
Flex Socket Point Styles Included
None
Measurement Type
SAE, Torx(R)
Std. Socket Point Styles Included
6
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Sockets Included
(19) Standard 6-Point
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Reversing
Reversible
Head Shape
Round
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready Drive Tools
Not Tether Capable
Locking
Locking Included
Includes Wrenches
Wrenches Not Included
Container Features
Slim Fit
Piece Count Range
26 to 50
Minimum Arc Swing
5 Degrees
Includes Standard Sockets
Standard Sockets Included
Bolt Clearance
1 in
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Number of Geared Teeth
72
Head Type
Flexible
Includes Socket Bits
Socket Bits Not Included
Tether Ready Sockets
Not Tether Capable
Container Type
Box
Number of Standard Sockets
19
Corrosion Resistant
Corrosion-Resistant
Socket Shape
6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Locking
Locking Included
Fastener-Holding Type
Friction
Wrenches Included
13 Bits, 18 Fixed Head Sockets, 2 Adapter, 3 Extensions
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
5 Degrees
Series
Zyklop
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Product details about the WERA - 5003647001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5003647001 Ratchet Set is a comprehensive tool set designed for various applications. It includes 19 standard sockets with sizes ranging from 3/8 in to 1-1/4 in, providing versatility for different tasks. The ratchet set also features a minimum arc swing of 5 degrees and comes with an array of socket point styles, including six standard ones. The drive type is hand-operated, suitable for manual adjustments.
This ratchet set is made from alloy steel, offering durability and resistance against corrosion. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The head shape is round while the socket shape has a six-point design which can provide adequate grip on bolts or nuts during use.
Packaged in a slim-fit metal box, this ratchet set contains a total of 38 pieces that include one Zyklop Ratchet with half-inch drive and other essential tools such as flexible-lock extensions, sliding T-handle, universal joint, wobble extension and adaptor along with thirteen bits. All components are built to DIN/ISO standards ensuring their quality and reliability. Please note that while the product is tether capable it does not include wrenches or flex sockets nor does it have deep sockets or socket bits included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.