Zoro Homepage

1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L

  • Mfr # 05135268001

  • Zoro # G6552423


product price: $13.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 47/64 in
Finish
Oiled
Tip Size
1.5mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05135268001
Zoro #
G6552423
UPC #
04013288168306
Country of Origin
Czechia

Dimensions

Drive Size
1/2 in
Overall Length
1 47/64 in
Tip Size
1.5mm
Insert Length
1 47/64 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Oiled
SAE or Metric
Metric
Features
Direct Drive
Bit Style
Hex
Number of Points
3
Material
Alloy Steel
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 1 47/64 in, Replaceable Insert No, Tip Size 1.5mm, Overall Length 1 47/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.