Shop All Bit Sockets
Wera
1/2 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 2 3/8 in L
Mfr # 05003836001
Zoro # G6547779
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Overall Length 2 3/8 in
- Tip Size T50
- Features Holding Function
Product Information
- Brand Wera
- MFR # 05003836001
- Zoro # G6547779
- UPC # 04013288183378
- Country of Origin Czechia
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/8 in |
Tip Size | T50 |
Insert Length | 5 33/64 in |
Socket Depth | Shallow |
Details
Description
Socket Bit, Insert Length 5 33/64 in, Replaceable Insert No, Tip Size T50, Overall Length 2 3/8 in, Drive Size 1/2 in, Socket Depth Shallow, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 5" (14555)
- ABANAKI Belt 1 In (BMLB18)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (SZ-16)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- PROTO 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L (J5441-14M)
- Wera Sockets & Ratchets