Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Tri Wing Socket Bit Metric F Tip, 1 47/64 in L

  • Mfr # 05066852001

  • Zoro # G6549763


product price: $34.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
F
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05066852001
Zoro #
G6549763
UPC #
04013288179302
Country of Origin
Czechia

Dimensions

Drive Size
1/2 in
Overall Length
1 3/4 in
Tip Size
F
Insert Length
1 47/64 in
Socket Depth
Standard
Bit Industry Size
F
Shank Size
2 mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Bit Style
Tri Wing
Features
Direct Drive Microstix
Material
Alloy Steel
Number of Points
3
Locking
No
Impact Rated
Not Impact Rated
Replaceable Insert
No
Tip Style
Tri Wing
Measurement Type
Metric
For Screw Type
Microstix
Insulated
No
Non-Sparking
No
Magnetized Tip
No
Measurement System
Metric
For Tool Type
Power
Tip Type
Standard
Product Type
Socket Bit for Microstix Screws
Shank Shape
Halfmoon

Description

Socket Bit, Bit Style Tri Wing, Metric, Finish Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.