Zoro Homepage

1/2 in Drive Tri Wing Socket Bit Metric No. 00 Tip, 1 47/64 in L

  • Mfr # 05066851001

  • Zoro # G6524931


product price: $34.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
#00
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05066851001
Zoro #
G6524931
UPC #
04013288179296
Country of Origin
Czechia

Dimensions

Drive Size
1/2 in
Overall Length
1 3/4 in
Tip Size
#00
Socket Depth
Standard
Insert Length
1 47/64 in
Bit Industry Size
00
Shank Size
2 mm

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Features
Direct Drive Microstix
Number of Points
3
Bit Style
Tri Wing
Locking
No
Magnetized Tip
No
For Screw Type
Microstix
Non-Sparking
No
Insulated
No
Replaceable Insert
No
Tip Style
Tri Wing
Impact Rated
Not Impact Rated
Measurement Type
Metric
Measurement System
Metric
Tip Type
Standard
For Tool Type
Power
Shank Shape
Halfmoon
Product Type
Socket Bit for Microstix Screws

Description

Socket Bit, Bit Style Tri Wing, Metric, Finish Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.