1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish
Mfr # 05346293001
Zoro # G2621945
product price: $69.49
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
60
Head Style
Pear
Overall Length
3-17/32"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05346293001
Zoro #
G2621945
UPC #
-
Country of Origin
Czechia
Dimensions
Drive Size
1/4"
Overall Length
3-17/32"
Container Width
3 3/8 in
Insert Length
1 in
Container Height
1 1/2 in
Container Length
6 3/4 in
Tip Size
#1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, T10, T15, T20, T25, T30, T40
Tip Size Range
#1 to #3, 1x5.5, 3/32in to 1/4, PH1 to PH3, TX BO 10 to TX BO 40, TX10 to TX40
Tip Size - Maximum
#3, 1/4 in
Tip Size - Minimum
#1, 3/32 in
Description
Socket Bit Set, Tip Size #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, T10, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Slotted, Square, Torx, Insert Length 1 in, Overall Length 3 17/32 in, Drive Size 1/4 in, Number of Pieces 7, Alloy Steel, Chrome, SAE/Metric/Torx, Insulated No, For Screw Type Hex, Phillips, Slotted, Square, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.