1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6" L, Satin Finish
Mfr # 05003500001
Zoro # G2943717
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Round
Overall Length
6"
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05003500001
Zoro #
G2943717
UPC #
00689990731059
Country of Origin
Czechia
Dimensions
Drive Size
1/4"
Overall Length
6"
Details
Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Round
Finish
Satin
Features
5-Position Flex Head, Speed Sleeve, Metal Case with Foam Insert, Flexible Up to 180 Degrees
Head Movement
Flexible
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
5 Degrees
Material
Plastic, Steel
Reversing
Yes
Tether Style
Tether Capable
Head Shape
Round
Description
Hand Ratchet, Round, Reversing Yes, Plastic, Steel, Overall Length 6 in, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.