1/4" Drive Ratchet Set, SAE, Torx, 28 Pieces, 3/16 in to 1/2 in, Chrome

  • Mfr # 05004021001

  • Zoro # G3108239


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
28
Includes
(1) Zyklop Metal Ratchet 1/4" Drive: 141mm; (9) Zyklop Socket 1/4" Drive: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (15) Bits: PH #1 x 25mm; PH #2 x 25mm; PH #3 x 25mm; PZ #1 x 25mm; PZ #2 x 25mm; T10 x 25; T15 x 25; T20 x 25; T25 x 25; T27 x 25; T30 x 25mm; 5/32" x 25mm; 3/16" x 25mm; 7/32" x 25mm; 1/4" x 25mm
Finish
Chrome
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05004021001
Zoro #
G3108239
UPC #
00818202313008
Country of Origin
Czechia

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 1/2 in
Overall Length
29/32 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Head Depth
53/64 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Ratchet Set
Number of Pieces
28
Includes
(1) Zyklop Metal Ratchet 1/4" Drive: 141mm; (9) Zyklop Socket 1/4" Drive: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (15) Bits: PH #1 x 25mm; PH #2 x 25mm; PH #3 x 25mm; PZ #1 x 25mm; PZ #2 x 25mm; T10 x 25; T15 x 25; T20 x 25; T25 x 25; T27 x 25; T30 x 25mm; 5/32" x 25mm; 3/16" x 25mm; 7/32" x 25mm; 1/4" x 25mm
Finish
Chrome
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Ratchets Included
Pear Head 5-35/64 in
Sockets Included
(8) Standard 6-Point
Tether Capable
Tether Capable
Measurement Type
SAE, Torx(R)
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
None
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Reversing
Reversible
Corrosion Resistant
Corrosion-Resistant
Non-Sparking
No
Number of Standard Sockets
9
Head Shape
Pear
Container Features
Slim Fit
Includes Standard Sockets
Standard Sockets Included
Tether Ready Drive Tools
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
Wrenches Not Included
Tether Ready Sockets
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Locking
Locking Included
Number of Geared Teeth
72
Bolt Clearance
1 in
Includes Socket Bits
Socket Bits Not Included
Head Type
Standard
Container Type
Pouch
Piece Count Range
26 to 50
Minimum Arc Swing
5 Degrees
Socket Shape
6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Included
Series
Zyklop
Arc Swing - Minimum
5 Degrees
Fastener-Holding Type
Friction
Wrenches Included
1 Adapter, 15 Bits, 2 Extensions, 9 Fixed Head Sockets
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Product details about the WERA - 5004021001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004021001 Ratchet Set is a comprehensive toolset designed for various applications. It includes nine standard sockets ranging in size from 3/16 in to 1/2 in, providing versatility for different tasks. The set also features a variety of socket sizes including 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, and more. With a total piece count range of between twenty-six to fifty pieces and an overall length of the ratchet at approximately one inch (29/32"), this set provides ample tools for your needs.
Constructed from durable steel material with a chrome finish that resists corrosion over time. The pear-shaped head design offers improved accessibility while the standard head type ensures compatibility with most fasteners. This ratchet set is not impact-rated but does include drive tools and has locking capabilities for secure operation.
This product comes complete with twenty-eight pieces including one Zyklop Metal Ratchet Drive:141mm; nine Zyklop Socket Drives each measuring at about an inch long (23mm), one Zyklop Extension Drive:150mm; one Wobble Extension:56mm; one Adaptor Drive:37mm; fifteen Bits all measuring around an inch long (25mm). All these components are neatly packed into a slim fit pouch container which makes it suitable for storage or transport.
Please note that this product is hand driven and not insulated nor non-sparking. It's built to accommodate SAE measurements as well as Torx(R) types making it versatile across multiple use cases. However, please be aware that this item does not include flex sockets or deep sockets nor socket bits or wrenches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.